!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
WRENCH IMPACT1/2IN

WRENCH IMPACT1/2IN

SPEEDAIRE

WRENCH IMPACT1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH IMPACT1/2IN

WRENCH IMPACT1/2IN

SPEEDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF2YRH3
  • Mfr. Model # 2YRH3
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs
Suggested Replacement Product
AIR IMPACT WRENCH 1/2 IN DRIVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.30 / EACH

EHC: EHC :

Product Details

1/2 inch heavy-duty impact wrench. Delivers 625 ft-lbs of maximum torque. Average air consumption 5.4 CFM at 15 seconds run time. Handles bolt sizes up to 9/16 in. maximum. 9,000 RPM air motor delivers powerful performance. Heavy-duty steel housing and al

Technical Specs

  • Item Air Impact Wrench
  • Min. Hose Size 3/8"
  • Max. Bolt Capacity 9/16 in
  • Overall Length 7-1/2"
  • Housing Material Steel
  • Tool Weight 5.9 lbs.
  • Air Inlet 1/4" NPT
  • Free Speed 9,000 RPM
  • Retainer Type Ring
  • Handle Material Aluminum
  • Features (6) Position Power Regulator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list