!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRENCH FOR SWITCH CABINET

WRENCH FOR SWITCH CABINET

KNIPEX

WRENCH FOR SWITCH CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH FOR SWITCH CABINET

WRENCH FOR SWITCH CABINET

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KPX0011-02
  • Mfr. Model # 0011-02
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 458
  • Shipping Weight 0.143 lbs

Product Details

Control cabinet keys and shut-offs. Square 6 & 8 mm, Triangle 9 mm. Two-way ket bits with 5 mm diameter. Bit insert with slotted and Phillips. Made of zinc die cast.

Technical Specs

  • Item Control Cabinet Key
  • Handle Shape T
  • Material Zinc
  • Tip Size 3/64 in, #2
  • For System Type Gas, Water
  • Finish Zinc Plated
  • Corrosion Resistant Yes
  • Key Style Control Cabinet Key
  • Handle Length 1 3/4 in
  • Handle Colour Silver
  • Handle Diameter 1 5/8 in
  • Securing Chain Yes
  • Overall Height 3/4 in
  • Size 1 3/4 in
  • Overall Length 1 3/4 in
  • Compatible with Product Type Air Conditioning, Control Cabinets and Shut Off Systems in the Supply of Gas, Water and Electricity, Main Switchboards, Shut-off Valves, Ventilation Systems
  • Tip Style Cabinet Slotted, Phillips
  • Measurement Type Metric, SAE
  • Non-Magnetic No
  • Non-Sparking No
  • Head Configuration Double Wing 3 to 5 mm, Square 5 mm, 6 mm, 8 mm, Triangle 9 mm
  • Insulated No
  • Adapters Included Yes, 1/4 in bits
  • Includes Bits Yes
  • Overall Width 1 5/8 in
  • Includes Reversible Bit: Slotted and PH2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list