!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WR STRIKING 65MM 12 PT

WR STRIKING 65MM 12 PT

PROTO

WR STRIKING 65MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WR STRIKING 65MM 12 PT

WR STRIKING 65MM 12 PT

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT2665SWM
  • Mfr. Model # J2665SWM
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 457
  • Shipping Weight 10.58 lbs

Product Details

Heavy-duty metric offset striking wrench, 12 pt, 65 mm.

Technical Specs

  • Item Striking Wrench
  • Finish Black Oxide
  • Overall Length 13 in
  • Head Thickness 1 1/2 in
  • Head Type Offset
  • Corrosion Resistant Yes
  • Non-Magnetic No
  • Box End Type 12-Point Box End
  • Handle Type Offset
  • Weight 12.61 lb
  • Standards Federal Specification GGG-W-636E
  • Material Alloy Steel
  • Head Size 65 mm
  • Head Offset Angle 45 Degrees
  • Measurement Type Metric
  • Tether Style Tether Capable
  • Insulated No
  • Nonsparking No
  • Number of Points 12
  • Handle Colour Black
  • Nominal Size 65 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list