!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WR CHECK NUT 13/16

WR CHECK NUT 13/16

PROTO

WR CHECK NUT 13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WR CHECK NUT 13/16

WR CHECK NUT 13/16

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTKE26
  • Mfr. Model # JKE26
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Check Nut Wrench
  • Finish Black Oxide
  • Overall Length 6-23/32"
  • Head Thickness 9/32 in
  • Measurement Type SAE
  • Opening Type Rounded
  • Nonsparking No
  • Tether Style Not Tether Capable
  • Corrosion Resistant Yes
  • Head Type Standard
  • Overall Width 2 in
  • Wrench Shape Straight
  • Standards ASME
  • Weight 0.28 lb
  • Material Forged Alloy Steel
  • Head Size 13/16"
  • Opening Angle (Deg.) 15 Degrees
  • Insulated No
  • Single End/Double End Single End
  • Handle Type One Piece
  • Non-Magnetic No
  • Ratcheting No
  • Reversing No
  • Head Offset Angle 15 Degrees
  • Wrench Length Style Standard
  • Handle Colour Black
  • Wrench Product Grouping Wrenches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list