WORKSTATION 41 15 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKSTATION 41 15 DRAWER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT444142-15RD
  • Mfr. Model # 444142-15RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 291.0 lbs

Technical Specs

  • Depth 18"
  • Colour Red
  • Finish Smooth, Sleek and Durable Paint
  • For Use With Mfr. No. J444119-12RD Top Chest
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Height 42"
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Cabinet
  • Material Steel
  • Number of Shelves 1
  • Width 41"
  • Configuration Center Bank: (1) 37-3/4"W x 16-1/8"D x 3-15/16"H, Left Bank: (4) 23-1/4"W x 16-1/8"D x 1-7/8"H, (2) 23-1/4"W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"H, Right Bank: (4) 11-1/8"W x 16-1/8"D x 1-7/8"H, (2) 11-1/8"W x 16-1/8"D x 3-15/16"H, (1) 11-1/8"W x 16-1/8"D x 8-1/16"H
  • Load Rating 1800 lb.
  • Number of Drawers 15
  • Locking System Standard Key Cylinder Lock
  • Series Series 440, Standard Duty
  • Handles Tubular Metal Side
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Drawer Slides Ball Bearing
  • Storage Capacity 15,233 cu. in.
  • Drawer Capacity 100 lb.
  • Caster Size 5" x 2"
  • Features Aluminium Extruded Drawer Pulls. Heavy-duty Easy Grip Handle.
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list