WORKLAMP LED OVAL 90 CLOSE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLAMP LED OVAL 90 CLOSE RANGE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996386001
  • Mfr. Model # 996386001
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Product Details

Oval design enables LED light upgrade. Minimal temperature build up at the lens. Light temperature - 5,700 degree K. Polarity reversal protection. Over-heating protection.

Technical Specs

  • Depth 3.8"
  • Colour White
  • Includes Lamp
  • Item Work Light
  • Type Work Light
  • Fits Trucks
  • Material Polycarbonate/Aluminium
  • Width 3.8"
  • Lamp Type LED
  • Shape Oval
  • Mounting Type SS Bracket
  • Used For Automotive Lighting
  • Volt Bulb 9 - 33
  • Post Bolt
  • Termination Type DT
  • Diameter 5.8"
  • Sub-Category LED
  • Lamp Life 10, 000 hr.
  • Base Mounting Centers Upright/Pendant
  • Current Rating 2.3 A
  • Housing Material Aluminium
  • Lens Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list