!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK BOOTS,9-1/2 IN SIZE,WOMEN,BLACK

WORK BOOTS,9-1/2 IN SIZE,WOMEN,BLACK

KODIAK

WORK BOOTS,9-1/2 IN SIZE,WOMEN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS,9-1/2 IN SIZE,WOMEN,BLACK

WORK BOOTS,9-1/2 IN SIZE,WOMEN,BLACK

KODIAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.29 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KOD0A4TDF95
  • Mfr. Model # K4TDBK
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.14 lbs

Technical Specs

  • Item Work Boots
  • ASTM Standards Met ASTM F2413
  • Colour Black
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 9.5
  • Style Number K4TDBK
  • Manufacturers Suggested Sole Slip Rating Better
  • Waterproof No
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Boot Height 6 inch
  • CSA Footwear Standard CSA Z195-14 Grade 1
  • Heat Resistant Yes
  • Laces Colour None
  • Resists Electric Shock
  • Slip Resistant Yes
  • Toe Style Round
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Women's
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Insulated No
  • Metal Chip Resisting Sole No
  • For Outdoor Traction Yes
  • Outsole Material Rubber
  • Upper Material Leather
  • Chain Saw Cut Resistant No
  • Footwear Width M
  • Heel Height 5/8 in
  • Predominant Footwear Colour Black
  • Safety Criteria Slip Resistant, Puncture Resistant, Electric Shock Resistant, Oil Resistant
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1.04 , Dairy Tile (Wet): 0.77
  • Toe Type Composite

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list