Skip Content
WIRE SHELF,24 X 24 IN.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,24 X 24 IN.,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRX7
  • Mfr. Model # 5GRX7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Depth 24"
  • Colour Black
  • Capacity 800 lbs.
  • Finish Powder Coated
  • For Use With 1ZTG4, 1PGF2, 2KPT8, 2KPL4, 2KNX4, 2HGJ8, 2KPY5
  • Material Steel
  • Item Wire Shelf
  • Width 24"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list