!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
WHEEL MEASURE PRO CONTRACTOR 8THS

WHEEL MEASURE PRO CONTRACTOR 8THS

CRESCENT LUFKIN

WHEEL MEASURE PRO CONTRACTOR 8THS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL MEASURE PRO CONTRACTOR 8THS

WHEEL MEASURE PRO CONTRACTOR 8THS

CRESCENT LUFKIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LFKPSMW38
  • Mfr. Model # PSMW38
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs
Suggested Replacement Product
MEASURING WHEEL, IMPERIAL, RETRACTABLE HANDLE, ORANGE, 41 X 1 X 12 IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.86 / EACH

EHC: EHC :

Product Details

Reset trigger in handle and on counter. Braking trigger in handle. Collapsible handle for storage. Aggressive treaded wheel for improved traction. Five-digit counter measures 9,999.9 without resetting. Built-in kickstand supports wheel.

Technical Specs

  • Item Measuring Wheel
  • Measuring Units ft., in
  • Series Pro
  • Application Real Estate or Homeowners
  • Wheel Circumference 1 ft
  • Features Fits Into Standard Size Briefcase, Telescoping Handle Reduces Length to 17" for Easy Storage, Compact Measuring Wheel, Convenient for Quick Estimates
  • Handle Extended L 42"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list