!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEDGE ANCHOR,STEEL,3/8" DIA.,3"L,BX50

WEDGE ANCHOR,STEEL,3/8" DIA.,3"L,BX50

RED HEAD

WEDGE ANCHOR,STEEL,3/8" DIA.,3"L,BX50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEDGE ANCHOR,STEEL,3/8" DIA.,3"L,BX50

WEDGE ANCHOR,STEEL,3/8" DIA.,3"L,BX50

RED HEAD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLXTB4C3830
  • Mfr. Model # TB4C-3830
  • UNSPSC # 31162102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Wedge Anchor
  • Seismic Approved Yes
  • Material Grade Alloy Steel
  • Anchor Dia. 3/8"
  • Thread Length 1-1/2"
  • ICC Approved for Cracked Concrete Yes
  • Min. Embedment 2 in
  • Embedment In Concrete 2 po - 2-3/8 po
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 2 365
  • Ultimate Tension (Lbs.) 6 720
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2,900
  • Meets/Exceeds IBC
  • Wedge Anchor Type Seismic Wedge Anchor
  • Anchor Material Steel
  • Fastener Finish Zinc Plated
  • Anchor Length 3"
  • Thread Size 16
  • ICC Approved for Un-Cracked Concrete Yes
  • Thread Fully Threaded
  • Ultimate Shear (Lb.) 3 720
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 2 900
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 2 365
  • Agency Compliance ICC Evaluation Service
  • Includes Nuts and Washer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list