!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S RAIN JACKET, EXTENDED BACK, SIZE LARGE, BLACK, POLYESTER

MEN'S RAIN JACKET, EXTENDED BACK, SIZE LARGE, BLACK, POLYESTER

HELLY HANSEN

MEN'S RAIN JACKET, EXTENDED BACK, SIZE LARGE, BLACK, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN JACKET, EXTENDED BACK, SIZE LARGE, BLACK, POLYESTER

MEN'S RAIN JACKET, EXTENDED BACK, SIZE LARGE, BLACK, POLYESTER

HELLY HANSEN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLH70127-990L
  • Mfr. Model # 70127-990L
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Product Details

This men's Waterloo rain jacket is size large, black, and features an extended back design. It is made of 100% polyester and has a fabric weight of 170 grams per square metre.

Technical Specs

  • Item Rain Jacket
  • Size L
  • Colour Black
  • Gender Men's
  • Maximum Chest Size 42 1/2 in
  • Cuff Style Hook-and-Loop
  • Fabric Weight 170 g/sq m
  • Seam Style Taped
  • Wind-Resistant Yes
  • Garment Type Rain Jacket
  • Number of Outside Pockets 2
  • Front Closure Type Zipper
  • Material Polyester
  • Features Helly Tech Waterproof, Windproof and Breathable Fabric, YKK Center Front Zip with Stormflap, Fully Taped Construction
  • Breathable Fabric Yes
  • Resists Water, Wind
  • Sleeve Length 35 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list