Skip Content
WASHER,SBR,0.375 IDX1.5 IN OD,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,SBR,0.375 IDX1.5 IN OD,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MZV3
  • Mfr. Model # 4MZV3
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Inside Dia. 0.375"
  • Colour Black
  • Item Sealing Washer
  • Outside Dia. 1.500"
  • Material SBR with Inserted Cloth
  • Package Quantity 10
  • Type Flat
  • Temp. (F) -20 to 170
  • Seal Material -
  • Fits Bolt Sizes 3/8"
  • Seal Type -
  • Durometer Shore A: 65 +/- 5
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.031
  • Thickness 0.125"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List