!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WARNING LIGHT RED LED STUD

WARNING LIGHT RED LED STUD

DAYTON

WARNING LIGHT RED LED STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARNING LIGHT RED LED STUD

WARNING LIGHT RED LED STUD

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE26ZT60
  • Mfr. Model # 26ZT60
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Warning Light
  • Lamp Type LED
  • Light Output 3.9 - 7.2 W
  • Lens Design Dome
  • Housing Material Polycarbonate
  • Operating Temp. -20 Degrees to 40 Degrees C
  • Power Source 24 VDC
  • Height 4-1/4"
  • Voltage 24
  • Includes Buzzer
  • Colour Red
  • Flashes per Minute 80
  • Lamp Life 30,000 hr.
  • Lens Material Polycarbonate
  • Mounting Stud
  • Rating IP65
  • Current Drawn 0.32 to 0.35
  • Diameter 3-3/8"
  • Standards UL, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list