!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WARM AIR DUCT,10 FT. L,12 IN. DIA.

WARM AIR DUCT,10 FT. L,12 IN. DIA.

MOVINCOOL

WARM AIR DUCT,10 FT. L,12 IN. DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARM AIR DUCT,10 FT. L,12 IN. DIA.

WARM AIR DUCT,10 FT. L,12 IN. DIA.

MOVINCOOL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5E364
  • Mfr. Model # 5E364
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Warm Air Duct
  • Requires 5E363, Except on Office Pro Series
  • Length 10 ft.
  • For Use With Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Mfr. No. Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36
  • Duct Dia. 12"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list