!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL MOUNT HOSE HANGER

WALL MOUNT HOSE HANGER

GARANT

WALL MOUNT HOSE HANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL MOUNT HOSE HANGER

WALL MOUNT HOSE HANGER

GARANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GAR2384010
  • Mfr. Model # 2384010
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Poly hanger. Hold 150-ft of hose. Wall mount.

Technical Specs

  • Item Wall Mount Hose Hanger
  • Reel Material Polymer
  • Number of Wheels 0
  • Reel Width 9 in
  • Features Slotted Fastening
  • Hose Capacity 150 ft
  • Hose Reel Type Wall Mounted Hose Hanger
  • Cart Height 8"
  • Wheel Type Wall Mount Hose Hanger

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list