!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VISOR, CLEAR, ANTI-FOG, POLYCARBONATE, CSA Z94.3, U6, 17X8X0.065 IN, NITROMETER

VISOR, CLEAR, ANTI-FOG, POLYCARBONATE, CSA Z94.3, U6, 17X8X0.065 IN, NITROMETER

MSA

VISOR, CLEAR, ANTI-FOG, POLYCARBONATE, CSA Z94.3, U6, 17X8X0.065 IN, NITROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISOR, CLEAR, ANTI-FOG, POLYCARBONATE, CSA Z94.3, U6, 17X8X0.065 IN, NITROMETER

VISOR, CLEAR, ANTI-FOG, POLYCARBONATE, CSA Z94.3, U6, 17X8X0.065 IN, NITROMETER

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSA10115841
  • Mfr. Model # 10115841
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.424 lbs

Product Details

This V-Gard visor with U6 protection measures 17 width x 8 height x 0.065 inches thickness. It is made of polycarbonate and comes in clear that meets the CSA Z94.3 standard. The general purpose anti-fog, anti-scratch contoured visor with improved impact/splash resistance feature a nitrometer that is designed for use with V-Gard retractable or standard chin protectors.

Technical Specs

  • Item Visor
  • Compatible with Series V-Gard
  • For Use With V-Gard Chin Protector
  • Visor Height 8 in
  • Visor Thickness 0.06 in
  • Welding Shade Designation Not Rated for Welding Use
  • Replacement Visor Color Clear
  • Compatible with Brand MSA
  • Dielectric Protection No
  • Standards CSA/ANSI
  • Visor Material Polycarbonate
  • Visor Width 17 in
  • Visor Coating Anti-Fog, Anti-Scratch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list