!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COOLING VEST, GREEN, SIZE L, NYLON, EVAPORATIVE, UP TO 4 HR, ZIPPER

COOLING VEST, GREEN, SIZE L, NYLON, EVAPORATIVE, UP TO 4 HR, ZIPPER

ERGODYNE

COOLING VEST, GREEN, SIZE L, NYLON, EVAPORATIVE, UP TO 4 HR, ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COOLING VEST, GREEN, SIZE L, NYLON, EVAPORATIVE, UP TO 4 HR, ZIPPER

COOLING VEST, GREEN, SIZE L, NYLON, EVAPORATIVE, UP TO 4 HR, ZIPPER

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EGO6665LMLGE
  • Mfr. Model # 6665LMLGE
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 1469
  • Shipping Weight 0.6 lbs

Product Details

Evaporative cooling neck shades, towels and vests to keep cool no matter what the application is. Chill-Its(R) sees to it that cooler heads prevail.

Technical Specs

  • Item Cooling Vest
  • Colour Green
  • Features 100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
  • Closure Type Zipper
  • Maximum Cooling Time Up to 4 hr
  • High-Visibility No
  • Maximum Chest Size 42 in
  • Cleaning and Care Instructions Hand Wash
  • Includes Cooling Inserts No
  • Cooling Method Evaporative
  • Garment Type Vest
  • Material Nylon
  • Size L
  • Length 25 1/2 in
  • Back Stripe Pattern None
  • Minimum Chest Size 38 in
  • Includes Battery No
  • Number of Cooling Inserts Included 0

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list