4-WAY VERNIER CALIPER, 0 TO 8 IN/0 TO 203.2MM RANGE, 1½ IN JAW DP, SLIDE, STANDARD JAW
4-WAY VERNIER CALIPER, 0 TO 8 IN/0 TO 203.2MM RANGE, 1½ IN JAW DP, SLIDE, STANDARD JAW
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 4-way vernier caliper is made out of stainless steel with a satin finish.
Technical Specs
- Item 4-Way Vernier Caliper
- Graduations 0.02 mm
- Caliper Material Stainless Steel
- Graduations - Lower Scale 0.001 in
- Jaw Actuation Type Slide
- Maximum Measurement - Decimal Inch 8 in
- Maximum Measurement - mm 200 mm
- Measures Depth Yes
- Measures Outside Dimension Yes
- Minimum Measurement - Decimal Inch 0 in
- Minimum Measurement - mm 0 mm
- Case Type Plastic Case
- Jaw Shape Standard Jaw
- With Locking Nut Yes
- Range 0 in to 8 in, 0 mm to 203.2 mm
- Accuracy +/-0.001 in (0 in to 4 in), +/-0.0015 in (Over 4 in)
- Dimension Type Inch/Metric
- Graduations - Upper Scale 0.02 mm
- Jaw Depth 1 1/2 in
- Maximum Measurement - Fractional Inch 8 in
- Measurements 4-Way
- Measures Inside Dimension Yes
- Measures Step Yes
- Minimum Measurement - Fractional Inch 0 in
- Operation Type Mechanical
- Finish Satin
- Long Form Calibration Certificate No
Alternate Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.32
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.87
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$239.19
/ EACH
Related Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.26
/ EACH