!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VECTOR MOTOR,1.52 LB-FT,1/2 HP

VECTOR MOTOR,1.52 LB-FT,1/2 HP

MARATHON

VECTOR MOTOR,1.52 LB-FT,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VECTOR MOTOR,1.52 LB-FT,1/2 HP

VECTOR MOTOR,1.52 LB-FT,1/2 HP

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,951.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSY602
  • Mfr. Model # Y602
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.7 lbs

Technical Specs

  • Item Vector Motor
  • Phase Three
  • HP 1/2
  • No. of Speeds 1
  • Full Load Amps 1.60/0.80
  • Torque 1.52 ft-lb
  • Speed Range 1,000:1
  • Usable @ 200V No
  • Max. Operating Frequency 120 Hz
  • Motor Thermal Protection T-Stat
  • Max. Ambient Temp. 40 Degrees C
  • NEMA Design A
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Position Horizontal
  • Finish Black
  • Shaft Length 2 1/16 in
  • Conduit Box Position F3
  • Overall Length 12 1/2 in
  • Encoder Acceptable No
  • Nominal Efficiency 80 %
  • Manufacturers Warranty Length 3 Years
  • Motor Application Crane
  • Motor Design 3-Phase
  • Nameplate RPM 1,725
  • Voltage 230/460V AC
  • Frame 56C
  • Max. Speed 3,600 RPM
  • Usable @ 208V No
  • Hz 60
  • Motor Service Factor 1
  • Ins. Class F
  • Duty Cycle Continuous
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Frame Material Steel
  • Shaft Dia. 5/8 in
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Weight 31 lb
  • Motor Efficiency Group Standard Efficient
  • Standards UL Listed (E12044), CSA Cert (LR47504)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list