!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VACUUM MTR/BLWR,THRU-FLOW,1 STGE,1

VACUUM MTR/BLWR,THRU-FLOW,1 STGE,1

AMETEK LAMB

VACUUM MTR/BLWR,THRU-FLOW,1 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM MTR/BLWR,THRU-FLOW,1 STGE,1

VACUUM MTR/BLWR,THRU-FLOW,1 STGE,1

AMETEK LAMB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3EAK7
  • Mfr. Model # 3EAK7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Vacuum Motor
  • Phase Single
  • Nameplate RPM 35,510
  • Voltage 120V AC
  • Frame Non-Standard
  • Max. Amps 11.6 A
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open
  • Motor Mounting Position All Angle
  • Vacuum Rating 98.1
  • Mounting Bracket Material Aluminum
  • Blower Stages 1
  • Overall Length 5 1/16 in
  • Body Dia. 5.7 in
  • Discharge Thru-Flow
  • Motor Efficiency Group Energy Efficient
  • Motor Application Universal AC/DC Motor
  • Motor Design Universal AC/DC
  • No. of Speeds 1
  • Full Load Amps 11.0
  • Motor/Blower Type Thru-Flow
  • Hz 60/50
  • Ins. Class A
  • Duty Cycle Intermittent
  • Motor Mounting Type Lug
  • Max. Air Watts 489 W
  • CFM @ 2-In. Orifice 147.3 cfm
  • Motor Bearings Ball
  • Average Life 500 hr
  • Overall Height 4 3/4 in
  • Inlet Tube Dia. Not Applicable
  • Replacement Brushes 2UV81
  • Standards UL Listed (E47185), CSA Certified (LR31393)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list