!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ASSEMBLED UTILITY CART,48 L,1200 LB

ASSEMBLED UTILITY CART,48 L,1200 LB

DURHAM

ASSEMBLED UTILITY CART,48 L,1200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ASSEMBLED UTILITY CART,48 L,1200 LB

ASSEMBLED UTILITY CART,48 L,1200 LB

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $656.44 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHMRSC2448-2-95
  • Mfr. Model # RSC2448-2-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 907
  • Shipping Weight 108.0 lbs

Product Details

Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

Technical Specs

  • Item Utility Cart with Lipped Metal Shelves
  • Load Capacity 1,200 lb
  • Gauge 14 ga
  • Colour Gray
  • Method of Construction Welded
  • Number of Drawers 0
  • Shelf Length 48 in
  • Caster Wheel Dia. 5 in
  • Caster Brake Type Side Pedal Brake
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Lip Style 4-Sided Lipped
  • Bottom Shelf Lip Height 1 1/2 in
  • Includes Tubular Push Handle
  • Overall Length 54 1/2 in
  • Includes Electrical Outlets No
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Flat
  • Number of Shelves 2
  • Number of Compartments 0
  • Shelf Width 24 in
  • Caster Wheel Type Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Mounting Type Plate
  • Top Shelf Lip Height 1 1/2 in
  • Distance Between Shelves 26 3/4 in
  • Overall Height 38 in
  • Overall Width 24 1/2 in
  • Capacity per Shelf 600 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list