!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UT10 PACKAGE W/FLOOR MOUNT

UT10 PACKAGE W/FLOOR MOUNT

GREENLEE

UT10 PACKAGE W/FLOOR MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UT10 PACKAGE W/FLOOR MOUNT

UT10 PACKAGE W/FLOOR MOUNT

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,417.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GLE6900
  • Mfr. Model # 6900
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 428.0 lbs

Product Details

This single-phase cable puller operates at 120 volts and 20 amperes with a 10000 pounds of pulling force. It has a two-speed high-torque motor with a one-hertz frequency and measures 11½ length x 26 width x 6¾ inches. The floor mount corded puller includes a force gauge and floor mount and features a removable foot pedal.

Technical Specs

  • Item Cable Puller
  • Maximum Momentary Pulling Force 10,000 lbf
  • Boom Length Not Applicable
  • Voltage 120
  • Current 20 A
  • Application Cable Pulling
  • Features 2-Speed, Can Shift From High Speed/Low Load Pulling To Low Speed/High Load Pulling w/Foot Pedal Control Switch, No-Load High Speed Is 16 ft./min. For Loads Up To 4000 lbs., No-Load Low Speed Is 9 ft./min. For Loads Up To 8000 lbs.
  • Includes Force Gauge And Floor Mount
  • Minimum Pulling Speed at Maximum Pulling Force 7 fpm
  • Overall Height 6.75 in
  • Overall Width 26 in
  • Power Source Corded
  • Required Pulling Rope Type Double-Braided Polyester Composite
  • Tool Type Cable Puller
  • No Load Pulling Speed 16 fpm
  • Horsepower 1 1/2 hp
  • Mounting Type Floor Mount
  • Tool Weight 88 lb
  • Cable Capacity 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
  • Frequency 1 Hz
  • Maximum Continuous Pulling Force 6,500 lbf
  • Motor Two Speed High Torque Integral
  • Overall Length 11.5 in
  • Phase Single-Phase
  • Required Pulling Rope Diameter 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list