!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TW SERIES TOGGLE,2 POLE,2 POS,SOLDE

TW SERIES TOGGLE,2 POLE,2 POS,SOLDE

HONEYWELL

TW SERIES TOGGLE,2 POLE,2 POS,SOLDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TW SERIES TOGGLE,2 POLE,2 POS,SOLDE

TW SERIES TOGGLE,2 POLE,2 POS,SOLDE

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG24D514
  • Mfr. Model # 24D514
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Number of Connections 4
  • AC Contact Rating 5 A @ 120 V AC
  • Mounting Hole 0.50" dia.
  • Actuator Style Standard Lever
  • Stem Length 0.470"
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Stem Colour Silver
  • Recommended Use Applications Requiring Military Qualification
  • Includes Thermoset Phenolic Case
  • Contact Form DPST
  • Switch Function Momentary On/On
  • Terminals Solder
  • DC Contact Rating 5 A @ 28 VDC
  • Actuator Length 0.68"
  • Stem Dia. and Thread Size 0.240"
  • Actuator Colour Silver
  • Special Features Fine Silver Contacts
  • Standards UL and Military Qualification

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list