!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S GRITTED BOOTS, XXXL, SIZE 14 TO 15½, PVC, BLACK, 10 IN H, NON-CSA, MID-CALF

MEN'S GRITTED BOOTS, XXXL, SIZE 14 TO 15½, PVC, BLACK, 10 IN H, NON-CSA, MID-CALF

WINTER WALKING

MEN'S GRITTED BOOTS, XXXL, SIZE 14 TO 15½, PVC, BLACK, 10 IN H, NON-CSA, MID-CALF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S GRITTED BOOTS, XXXL, SIZE 14 TO 15½, PVC, BLACK, 10 IN H, NON-CSA, MID-CALF

MEN'S GRITTED BOOTS, XXXL, SIZE 14 TO 15½, PVC, BLACK, 10 IN H, NON-CSA, MID-CALF

WINTER WALKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.85 / PAIR

EHC: EHC :
Min Qty 12 = $1,894.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JDSJD922XXXL
  • Mfr. Model # JD922XXXL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

These Grips black, men's XXX-large mid-calf gritted boots are made of PVC. They are waterproof and slip-resistant that fit sizes from 14 to 15.5. These non-CSA boots have a plain toe, patented angle tread, 10-inch height, rubber shank, aluminum oxide outsole, and PVC midsole and are non-sparking/non-conductive.

Technical Specs

  • Item Overboots
  • Gender Men's
  • Size 14 to 15.5
  • Upper Material PVC
  • Outsole Material Aluminum Oxide
  • Toe Type Plain
  • Waterproof Yes
  • Colour Black
  • Metatarsal Guard None
  • Material Aluminum Oxide, PVC
  • Shoe Style Mid-Calf
  • Fits Shoe Size 14 to 15.5
  • Footwear Sole Pattern Grit
  • Midsole Material PVC
  • Predominant Footwear Colour Black
  • Boot Height 10 in
  • Shank Material Rubber
  • Style Number JD922
  • Fits Footwear Size 14 to 15.5
  • Product Type Overboots

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list