!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORQUE SCREWDRIVER, CW ROTATION, CUSHION GRIP, 3/8" DRIVE, 12.5 IN L, 50 TO 250 IN/LBS

TORQUE SCREWDRIVER, CW ROTATION, CUSHION GRIP, 3/8" DRIVE, 12.5 IN L, 50 TO 250 IN/LBS

UTICA

TORQUE SCREWDRIVER, CW ROTATION, CUSHION GRIP, 3/8" DRIVE, 12.5 IN L, 50 TO 250 IN/LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE SCREWDRIVER, CW ROTATION, CUSHION GRIP, 3/8" DRIVE, 12.5 IN L, 50 TO 250 IN/LBS

TORQUE SCREWDRIVER, CW ROTATION, CUSHION GRIP, 3/8" DRIVE, 12.5 IN L, 50 TO 250 IN/LBS

UTICA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $829.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # UTWTCI250R
  • Mfr. Model # TCI-250R
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 446
  • Shipping Weight 1.83 lbs

Product Details

This torque screwdriver has a 3/8" drive and is 12.5 inches long. It has a cushion grip handle, rotates in a clockwise motion, and has 50 to 250 inches per pound.

Technical Specs

  • Item Torque Screwdriver
  • Tip Style Torque
  • Primary Scale Range 50 to 250 in.-lbs.
  • Rotation CW
  • Torque Measurement Type Inch-Pound: Newton-Meter: Foot-Pound
  • Drive Size 3/8"
  • Grip Style Cushion
  • Clockwise Accuracy +/-4%
  • Extended Data Testing NIST
  • Minimum Torque 50 in-lb
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Tip Size 3/8"
  • Primary Scale Increments 1" lbs./0.11mm
  • Calibration Certificate Included NIST
  • Torque Limiting Mechanism Audible Click-Type
  • Replaceable Bit No
  • Handle Type Cushion Grip
  • Measurement Type SAE
  • Counterclockwise Accuracy +/-6%
  • Overall Length 12.5"
  • Maximum Torque 250 in-lb
  • Torque Setting Adjustable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list