!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORCH,PROPANE 5FT,1OFTHOSE,500

TORCH,PROPANE 5FT,1OFTHOSE,500

LINCOLN ELECTRIC

TORCH,PROPANE 5FT,1OFTHOSE,500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH,PROPANE 5FT,1OFTHOSE,500

TORCH,PROPANE 5FT,1OFTHOSE,500

LINCOLN ELECTRIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNEKH825-01
  • Mfr. Model # KH825-01
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.032 lbs

Technical Specs

  • Item Torch
  • For Fuel Type Propane
  • Ignition Type External Lighter
  • Tip Type Fixed Tip
  • Inlet Connection Size 9/16"-18
  • Torch Series Inferno
  • Includes 10 Ft. Lp Gas Hose, Flint Striker
  • Flame Type Adjustable
  • Compatible Fuel Cylinder Size 20 lb
  • Flame Adjustment Adjustable Flame
  • Heating Capacity (Propane) 500,000 BtuH
  • Product Type Outdoor Torch Kit
  • Application Uses Include Home, Farm, Industrial and Construction Applications, Including Road Surface Repair, Paint Removal, Burning Brush, Weeds and Stumps, Melting Snow and Ice, Heating Frozen Pipes, Roof Repair and Much More
  • Includes Cylinder No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list