!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIRE SEALANT, -67 ° F TO 200 ° F, SEALS 6 MM TO 19 MM, WHITE, ETHYLENE GLYCOL, 1040 L TOTE

TIRE SEALANT, -67 ° F TO 200 ° F, SEALS 6 MM TO 19 MM, WHITE, ETHYLENE GLYCOL, 1040 L TOTE

LIQUITUBE

TIRE SEALANT, -67 ° F TO 200 ° F, SEALS 6 MM TO 19 MM, WHITE, ETHYLENE GLYCOL, 1040 L TOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIRE SEALANT, -67 ° F TO 200 ° F, SEALS 6 MM TO 19 MM, WHITE, ETHYLENE GLYCOL, 1040 L TOTE

TIRE SEALANT, -67 ° F TO 200 ° F, SEALS 6 MM TO 19 MM, WHITE, ETHYLENE GLYCOL, 1040 L TOTE

LIQUITUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25,935.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NLS95579
  • Mfr. Model # 95579
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2450.0 lbs

Product Details

This non-flammable tire sealant has an operating temperature of -67 Degrees F to over 200 Degrees F and a maximum safety storage temperature of 200 Degrees F. It seals six-millimetre punctures in the tread area and seals larger punctures up 19 millimetres in heavier ply tires. It works with most TPMS /low tire pressure indicator sensors. This white liquid tire sealant is made with ethylene glycol and comes in a 1040-litre tote.

Technical Specs

  • Size 1,040 L
  • Form Liquid
  • Material Ethylene Glycol
  • Max. Safe Storage Temp. 200 Degrees F
  • Container Type Tote
  • Colour White
  • Flammable / Non Flammable Non Flammable
  • Operating Temp. -67 Degrees F - 205 Degrees F

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list