Skip Content
TIP CUTTING OXY/ACET PH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIP CUTTING OXY/ACET PH6

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW138-2
  • Mfr. Model # 138-2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 758
  • Shipping Weight 0.21 lbs

Product Details

Size 2 acetylene Airco style light preheat cutting tip for cutting clean plate - close circle preheat pattern, to be used with cutting attachments CA98, CA730, CA370, CA330, hand cutting torches 30, 50, 54, 56 and machine cutting torch 64.

Technical Specs

  • Cuts To (In.) 3/4 - 1
  • Size 2
  • Type One Piece
  • Gas Service Acetylene
  • Steel Thickness 3/4" - 1"
  • For Use With CA98, CA730, CA370, CA330 Cutting Attachment, 30, 50, 54, 56 Hand Cutting Torches, 64 Series Machine Cutting Torches
  • Item Cutting Tip
  • Series 138
  • Tip Type Cutting
  • Oxygen Flow 140 scfh
  • Oxygen Pressure 45 - 50 psi
  • Acetylene Pressure 3 psi
  • Includes One Complete Tip
  • Tip Size 2
  • MAPP Gas Silver Braze No
  • Fuel Pressure 3 PSI
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Solder No
  • Flame Type Light to Medium Preheat
  • Propane Gas Silver Braze No
  • Propane Gas Soft Solder No
  • Soft Solder Tube Cap. No
  • Acetylene Flow 15 cfh
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list