!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIMER,7-DAY,SPST,120 TO 277VAC,30A

TIMER,7-DAY,SPST,120 TO 277VAC,30A

INTERMATIC

TIMER,7-DAY,SPST,120 TO 277VAC,30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIMER,7-DAY,SPST,120 TO 277VAC,30A

TIMER,7-DAY,SPST,120 TO 277VAC,30A

INTERMATIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG20XE76
  • Mfr. Model # ET8015CPD82
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Electronic Timer
  • Number of Channels 1
  • Voltage 120 to 277VAC
  • HP @ 120V 1
  • Events Available - Electronic Timer 28
  • Event Allocation - Electronic Timer 1 On/Off Action = 2 Events
  • Mounting Surface
  • Min. Time Setting 1 min.
  • NEMA Rating 3R
  • Backup Device (2) AAA Batteries
  • Operating Temp. -40 Degrees to 155 Degrees F
  • Depth 4-5/16"
  • Description/Special Features Astronomic
  • Operation Mode Astro 7 Days
  • Contact Form SPST
  • Amps 30
  • HP @ 240V 2
  • Available Actions - Electronic Timer On/Off
  • Enclosure Plastic
  • Number of Poles 1
  • Max. Time Setting 7 days
  • Colour Gray
  • Backup Time 3 yr.
  • Height 11-13/16"
  • Width 7-5/16"
  • Standards CSA, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list