!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TENT/CONSTRUCTION HEATER,LP,115000 BTU

TENT/CONSTRUCTION HEATER,LP,115000 BTU

HEATSTAR

TENT/CONSTRUCTION HEATER,LP,115000 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TENT/CONSTRUCTION HEATER,LP,115000 BTU

TENT/CONSTRUCTION HEATER,LP,115000 BTU

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,028.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EMHHS115SF
  • Mfr. Model # HS115SF
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 2900
  • Shipping Weight 111.7 lbs

Technical Specs

  • Item Portable Gas Torpedo Heaters
  • Heating Capacity Output 81,000 BtuH
  • Ignition Power Source Electronic
  • Overall Height 15 in
  • Overall Depth 30 in
  • Built-In Air Pressure Gauge Included No
  • Flame-Out Sensor Included No
  • Power Failure Indicator Included Yes
  • On/Off Switch Included Yes
  • Air Flow 650 cfm
  • Cord Length 20 ft
  • Fuel Consumption 0.62 gph
  • Heater Voltage 115V AC
  • Housing Colour White
  • Housing Material Metal
  • Tank Capacity 40 lb
  • Includes 15 ft Hose, Regulator
  • Fuel Type Propane
  • Minimum Cylinder Size 40 lb
  • Thermostat Included Yes
  • Overall Width 23 3/4 in
  • Automatic Safety Shut-Off Included Yes
  • Digital Temperature Readout Included No
  • LED Diagnostics Included No
  • Thermal Overheat Protection Manual Reset
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Amperage 3.5 A
  • Firing Type Direct-Fired
  • Fuel Gauge Included No
  • Heating Method Fan Forced Convection
  • Housing Finish Gloss
  • NEMA Plug Configuration NEMA Plug Configuration
  • Manufacturers Warranty Length 1 yr
  • Standards cETL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list