!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TELLUS S2 V 46 (208.2L)

TELLUS S2 V 46 (208.2L)

SHELL

TELLUS S2 V 46 (208.2L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TELLUS S2 V 46 (208.2L)

TELLUS S2 V 46 (208.2L)

SHELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SHE550026227
  • Mfr. Model # 550026227
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 432.257 lbs
Suggested Replacement Product
MULTIGRADE HYDRAULIC FLUID,205 L,DRUM,46

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,044.97 / EACH

EHC: EHC :

Product Details

Shell Tellus range of hydraulic oils includes latest technology synthetic oil, Shell Tellus S4 ME, which has extra long life and is proven to help improve hydraulic system energy efficiency. Designed to help make it easy for you to select the best hydraulic oils for your needs.

Technical Specs

  • Item Industrial Oil
  • Size/Net Weight 432.3 lbs.
  • Size 208.2 L
  • Viscosity Index 143

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list