!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE & CONDUIT THREAD TAP, 1½"-11½ THREAD, 1¾ IN THREAD L, TAPER

PIPE & CONDUIT THREAD TAP, 1½"-11½ THREAD, 1¾ IN THREAD L, TAPER

WIDIA GTD

PIPE & CONDUIT THREAD TAP, 1½"-11½ THREAD, 1¾ IN THREAD L, TAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE & CONDUIT THREAD TAP, 1½"-11½ THREAD, 1¾ IN THREAD L, TAPER

PIPE & CONDUIT THREAD TAP, 1½"-11½ THREAD, 1¾ IN THREAD L, TAPER

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID7320-11808
  • Mfr. Model # 7320-11808
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 1944
  • Shipping Weight 2.06 lbs

Product Details

NPT high speed maintenance taper pipe tap is for use by hand or for tapping under power. American Standard Pipe Tap thread form having a taper of 3/4 inch per foot.

Technical Specs

  • Item Pipe Tap
  • Thread Standard NPT
  • Tap Finish Bright (Uncoated)
  • Overall Length 4.25 in
  • Number of Flutes 7
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining 7320
  • Primary Material Application ISO Code N
  • Shank Dia. 1.5 in
  • Square Size 1 1/8 in
  • Tap Chamfer Taper
  • Tap Style Pipe
  • Thread Size 1 1/2"-11 1/2
  • Tap Material High Speed Steel
  • Thread Length 1 3/4 in
  • 75% Thread Drill Size 1 23/32 in
  • Tap Shank Standard ANSI, USCTI
  • Thread Direction Right Hand
  • Extended Neck Yes
  • Measurement System Fractional Inch
  • Series 7320
  • Shank Length 2 1/2 in
  • Standards ANSI
  • Tap Grouping Tap
  • Threads per Inch 11.5 TPI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list