!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TABLE, 30X96 IN, GRAY/BLACK

TABLE, 30X96 IN, GRAY/BLACK

APPROVED VENDOR

TABLE, 30X96 IN, GRAY/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TABLE, 30X96 IN, GRAY/BLACK

TABLE, 30X96 IN, GRAY/BLACK

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4XV70
  • Mfr. Model # 4XV70
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.7 lbs
Suggested Replacement Product
TABLE 30X96IN FOLDING PLASTIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.24 / EACH

EHC: EHC :

Product Details

40 percent lighter than laminate tables. Internal honeycomb and aluminum support structure provides superior strength vs. blow-molded tables. Folding table. Weight capacity is 2,000 lbs.

Technical Specs

  • Item Folding Table
  • Shape Rectangular
  • Length 30"
  • Tabletop Colour Family Gray
  • Frame Colour Black
  • Frame Material Steel
  • Edge Type PVC Edging
  • Table Material ABS Plastic
  • Load Rating 2,000 lbs.
  • Surface Material ABS Plastic
  • Width 96"
  • Height 29"
  • Tabletop Colour Gray
  • Assembled/Unassembled Assembled
  • Edge Colour Gray
  • Leg Type Wishbone
  • Top Thickness 2.165 in.
  • Standards BIFMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list