!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LIGHTING FIXTURE, RECESSED TROFFER, MAX WATTAGE 85, 347 VOLTAGE, 2-T8 LAMP, 48 X 24 X 3 ⅛ IN

LIGHTING FIXTURE, RECESSED TROFFER, MAX WATTAGE 85, 347 VOLTAGE, 2-T8 LAMP, 48 X 24 X 3 ⅛ IN

LITHONIA LIGHTING

LIGHTING FIXTURE, RECESSED TROFFER, MAX WATTAGE 85, 347 VOLTAGE, 2-T8 LAMP, 48 X 24 X 3 ⅛ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTING FIXTURE, RECESSED TROFFER, MAX WATTAGE 85, 347 VOLTAGE, 2-T8 LAMP, 48 X 24 X 3 ⅛ IN

LIGHTING FIXTURE, RECESSED TROFFER, MAX WATTAGE 85, 347 VOLTAGE, 2-T8 LAMP, 48 X 24 X 3 ⅛ IN

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR137GXU
  • Mfr. Model # 137GXU
  • UNSPSC # 39111534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs
Suggested Replacement Product
WALL SWITCH OCCUPANCY SENSOR, 2 POLE, 216RF0, LED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.23 / EACH

EHC: EHC :

Product Details

This commercial grade, recessed troffer, two T8 lamp, fluorescent, electronic light fixture has a 347 voltage and a maximum wattage of 85. It is low profile, 48 X 24 X 3 1/8 inches, and well-suited to restrictive plenum applications.Suitable for a maximum ambient temperature of 25C and a minimum of 0C. Lamp not included.

Technical Specs

  • Item Recessed Troffer
  • Lamp Quantity 2
  • Bulb Included No
  • Max. Fixture Wattage 58
  • Overall Height 3-1/8"
  • Overall Width 24"
  • Standards UL
  • Voltage 347
  • Fixture Ballast Type Electronic
  • Max. Ambient Temp. 25 Degrees C
  • Min. Ambient Temp. 0 Degrees C
  • Overall Length 48"
  • Series 2GT8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list