!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL TALL, 55 IN CHEST, POLYESTER

UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL TALL, 55 IN CHEST, POLYESTER

CONDOR

UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL TALL, 55 IN CHEST, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL TALL, 55 IN CHEST, POLYESTER

UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL TALL, 55 IN CHEST, POLYESTER

CONDOR

Clearance Price :
$3.95 / EACH

Your Price : $34.22 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRTSCSA-YW2XL
  • Mfr. Model # TSCSA-YW2XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

This CSA Standard Z96 Class 2 Level 2 unisex high-visibility short-sleeve t-shirt with buttons provides all-season comfort, as well as protection from moisture and harsh weather. This yellow colour buttoned t-shirt comes in size XX-large tall and fits a chest size of 55 inches. The t-shirt is made of 100 percent polyester.

Technical Specs

  • Item Hi Vis T-Shirt
  • ANSI Class ANSI 107 CLASS 2 LEVEL 2
  • Number of Outside Pockets 2
  • Size 2X-Large Tall
  • Standards CSA Z96 Class 2 Level 2, ANSI 107 Class 2 Level 2
  • Closure Type Button
  • Gender Unisex
  • Material 100% Polyester
  • Colour Yellow
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list