!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL PLATE CSTR W/BRKE,410 LB,6 I

SWIVEL PLATE CSTR W/BRKE,410 LB,6 I

APPROVED VENDOR

SWIVEL PLATE CSTR W/BRKE,410 LB,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL PLATE CSTR W/BRKE,410 LB,6 I

SWIVEL PLATE CSTR W/BRKE,410 LB,6 I

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1NVG8
  • Mfr. Model # 1NVG8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster w/Brake
  • Load Rating 410 lbs.
  • Wheel Width 2 in
  • Swivel Raceway Type Double Ball
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Caster Brake Type Side Cam
  • Caster Frame Material Steel
  • Wheel Core Material Aluminum
  • Number of Wheels 1
  • Caster Sub-Type Swivel
  • Wheel Dia. 6 in
  • Wheel/Tread Material Rubber
  • Mounting Plate Size 5 in x 5 1/2 in
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Swivel Lock Type No Lock Included
  • Frame Finish Yellow Zinc Chromate
  • Tread Shape Standard
  • Core Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list