!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL PLATE CASTER,75 LB,2-1/2 IN

SWIVEL PLATE CASTER,75 LB,2-1/2 IN

APPROVED VENDOR

SWIVEL PLATE CASTER,75 LB,2-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL PLATE CASTER,75 LB,2-1/2 IN

SWIVEL PLATE CASTER,75 LB,2-1/2 IN

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2G007
  • Mfr. Model # 2G007
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 954
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Swivel Construction Kingpinless
  • Wheel Dia. 2 1/2 in
  • Mounting Height 3 1/8"
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Swivel Raceway Type Single Ball
  • Mounting Plate Bolt Hole Pattern D
  • Inside Bolt Hole Spacing 13/16" x 1-9/16"
  • Mounting Bolt Dia. 3/16"
  • Swivel Lock Type No Lock Included
  • Frame Finish Copper
  • Tread Shape Standard
  • Wheel Core Material Rubber
  • Non-Marking No
  • Application Office Chair and Furniture
  • Standards BIFMA/ANSI
  • Caster Sub-Type Swivel
  • Load Rating 75 lbs.
  • Wheel Width 5/8 in
  • Wheel/Tread Material Rubber
  • Wheel/Tread Hardness 80 Shore A
  • Wheel Bearing Type Precision Ball
  • Swivel Radius 2-1/2"
  • Mounting Plate Size 1-3/16" x 2"
  • Outside Bolt Hole Spacing 13/16" x 1-9/16"
  • Number of Mounting Holes 4
  • Caster Brake Type No Brake Included
  • Caster Frame Material Steel
  • Includes Thread Guards No
  • Core Colour Black
  • Number of Wheels 1
  • Features Soft Rubber for Hard Surfaces

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list