close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.
Technical Specs
- Item Debris-Resistant Standard Plate Caster
- Swivel Construction Kingpin
- Wheel Dia. 3 in
- Mounting Height 3 3/4 in
- Wheel/Tread Hardness Rating Hard
- Wheel/Tread Colour Black
- Swivel Raceway Type Double Ball
- Mounting Plate Size 2 3/4 in x 3 3/4 in
- Outside Bolt Hole Spacing 1-3/4 in x 3 in
- Number of Mounting Holes 4
- Caster Brake Type Side Pedal Brake
- Caster Frame Material Steel
- Includes Thread Guards Yes
- Core Colour Gray
- Number of Wheels 1
- Caster Sub-Type Swivel
- Load Rating 175 lb
- Wheel Width 1 1/4 in
- Wheel/Tread Material Polyolefin
- Wheel/Tread Hardness 70 Shore D
- Wheel Bearing Type Delrin
- Mounting Plate Bolt Hole Pattern D
- Inside Bolt Hole Spacing 1-3/4 in x 3 in
- Mounting Bolt Dia. 5/16 in
- Swivel Lock Type No Lock Included
- Frame Finish Zinc Plated
- Tread Shape Standard
- Wheel Core Material Plastic
- Non-Marking Yes
- Standards ISO 9001
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.54
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.57
/ EACH