!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWITCH, TOGGLE, DPDT, SCREW

SWITCH, TOGGLE, DPDT, SCREW

POWER FIRST

SWITCH, TOGGLE, DPDT, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWITCH, TOGGLE, DPDT, SCREW

SWITCH, TOGGLE, DPDT, SCREW

POWER FIRST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2VLT6
  • Mfr. Model # 2VLT6
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 112
  • Shipping Weight 0.2 lbs

Product Details

Rotary switch, contact form SP3T, switch function off/on/on/on, current at 120 VAC 4 amps, mounting hole size 1/2 inch diameter, number of connections 4, terminals solder lugs.

Technical Specs

  • Item Rotary Switch
  • Number of Connections 6
  • Terminals Solder Lug
  • AC Contact Rating 13 A @ 125V, 6.5 A @ 250V
  • Operating Temp. Range To 85 Degrees C
  • Contact Form SP4T
  • Switch Function Off/On/On/On/On
  • Mounting Hole 1/2 in
  • Stem Length 1/4 in
  • Standards UL, cUL (E200089), ENEC, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list