!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPPLY LINE PLASTIC PIPE DIA 3/8 IN

SUPPLY LINE PLASTIC PIPE DIA 3/8 IN

APPROVED VENDOR

SUPPLY LINE PLASTIC PIPE DIA 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY LINE PLASTIC PIPE DIA 3/8 IN

SUPPLY LINE PLASTIC PIPE DIA 3/8 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1PPD4
  • Mfr. Model # 1PPD4
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2542
  • Shipping Weight 0.03 lbs

Product Details

Material: PEX. Riser tube. 3/8 in. diameter.

Technical Specs

  • Item Riser Tube
  • Hose Outside Dia. 3/8 in
  • Hose Colour White
  • Hose Cover Material PEX
  • Temp. Range 40 Degrees to 180 Degrees F
  • Hose Configuration Bulk Hose
  • Application Faucet
  • Hose Inside Dia. 3/8 in
  • Hose Length 12 in
  • Hose Tube Material Polyethylene
  • Max. Working Pressure @ 70 F 125 psi
  • Bend Radius Not Rated
  • For Use With Water Connector

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list