!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SU 5-BOX LOCKER 12X15 1-WD MED GREY

SU 5-BOX LOCKER 12X15 1-WD MED GREY

TENNSCO

SU 5-BOX LOCKER 12X15 1-WD MED GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SU 5-BOX LOCKER 12X15 1-WD MED GREY

SU 5-BOX LOCKER 12X15 1-WD MED GREY

TENNSCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENBS5-121512-1GYM
  • Mfr. Model # BS5-121512-1GYM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Locker Door Type Louvered
  • Opening Width 9 5/8 in
  • Opening Height 10 11/16 in
  • Overall Depth 15"
  • Colour Medium Gray
  • Includes I.D. Plate
  • Assembled/Unassembled Assembled
  • Opening Depth 13 7/8 in
  • Overall Width 12"
  • Overall Height 66"
  • Finish Powder Coated

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list