!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STROBE LIGHT, RECTANGULAR, 0.5 A, 12 TO 24 VDC, 10.5 W, CLEAR, 3.45 X 1.18 X .26 IN, AL, PC

STROBE LIGHT, RECTANGULAR, 0.5 A, 12 TO 24 VDC, 10.5 W, CLEAR, 3.45 X 1.18 X .26 IN, AL, PC

BUYERS PRODUCTS

STROBE LIGHT, RECTANGULAR, 0.5 A, 12 TO 24 VDC, 10.5 W, CLEAR, 3.45 X 1.18 X .26 IN, AL, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STROBE LIGHT, RECTANGULAR, 0.5 A, 12 TO 24 VDC, 10.5 W, CLEAR, 3.45 X 1.18 X .26 IN, AL, PC

STROBE LIGHT, RECTANGULAR, 0.5 A, 12 TO 24 VDC, 10.5 W, CLEAR, 3.45 X 1.18 X .26 IN, AL, PC

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BUY8892233
  • Mfr. Model # 8892233
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This clear rectangular strobe light has a grommet mounting, three LEDs, and 12 flash patterns with 16 flashes per minute. It has a voltage of 12 to 24 VDC, 10.5 watts, and a current drawn of 0.5 amps. Its housing and base are made of aluminum and its lens is made of polycarbonate. This light measures 3.45 width x 1.18 height x .26 inches depth.

Technical Specs

  • Item Strobe Light
  • Lens Colour - Vehicle Lighting Clear
  • Number of Flash Patterns - Vehicle Lighting 12
  • Wiring Connection - Vehicle Lighting Hardwired
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 3
  • Width - Vehicle Lighting 3-29/64"
  • Features 3-1/2" Surface Mount, Ultra Thin LED, Flash Patterns with Synchronous/Alternating Functions
  • Base Material Aluminum
  • Lens Material Polycarbonate
  • Light Output Not Rated
  • Current Drawn 0.5 A
  • Includes Self-Adhesive Tape
  • Item - Vehicle Lighting Grouping Strobe Light
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Grommet
  • Standards SAE J595 Class I, CA13
  • Power Source - Vehicle Lighting 12 to 24VDC
  • Length - Vehicle Lighting 9-1/2"
  • Height - Vehicle Lighting 1-3/16"
  • Flashes per Minute 16
  • Housing Material Aluminum
  • Lens Design Rectangular
  • Voltage 12 to 24VDC
  • Watts 10.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list