!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CROSS ARM STRAP, 3 FT LENGTH, STEEL, KEVLAR, D-RING, REUSABLE

CROSS ARM STRAP, 3 FT LENGTH, STEEL, KEVLAR, D-RING, REUSABLE

HONEYWELL MILLER

CROSS ARM STRAP, 3 FT LENGTH, STEEL, KEVLAR, D-RING, REUSABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS ARM STRAP, 3 FT LENGTH, STEEL, KEVLAR, D-RING, REUSABLE

CROSS ARM STRAP, 3 FT LENGTH, STEEL, KEVLAR, D-RING, REUSABLE

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLR8185K/3FTBK
  • Mfr. Model # 8185K/3FTBK
  • UNSPSC # 46182314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This cross arm strap is made out of Kevlar with a steel D-ring. It includes arc rated cross arm anchorage strap of Kevlar webbing and a forged steel auto-lock captive eye carabiner. This cross arm strap has a weight capacity of 400 pounds.

Technical Specs

  • Item Cross Arm Strap
  • D-Ring Material Steel
  • Attachment Point D-Ring
  • Webbing Width 1 3/4 in
  • Weight Capacity 400 lb
  • Standards ANSI, CSA, OSHA
  • Length 3 ft
  • Includes Arc Rated Cross Arm Anchorage Strap of Kevlar Webbing, Forged Steel Auto-Lock Captive Eye Carabiner
  • Pass-Through End D-Ring
  • Wear Pad No
  • Anchor Material Kevlar
  • Anchor Installation Reusable
  • Width 1 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list