!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STR BLK STRG RCK 48WX24DX96H

STR BLK STRG RCK 48WX24DX96H

TENNSCO

STR BLK STRG RCK 48WX24DX96H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STR BLK STRG RCK 48WX24DX96H

STR BLK STRG RCK 48WX24DX96H

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,045.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENBU482496CS
  • Mfr. Model # BU482496CS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 965
  • Shipping Weight 152.0 lbs

Technical Specs

  • Item Bulk Storage Rack
  • Shelving Configuration Starter
  • Decking Material Steel
  • Load Capacity per Shelf 4,150 lb
  • Overall Depth 24 in
  • Overall Width 48 in
  • Post Gauge 14 ga
  • Decking Finish Powder Coated
  • Duty Rating Medium-Duty
  • Upright Finish Powder Coated
  • Includes (2) End Frames, (3) Shelves
  • Beam Colour Gray
  • Upright Colour Gray
  • Number of Shelves 3
  • Whole Unit Load Capacity 12,450 lb
  • Overall Height 96 in
  • Shelf Adjustment Increments 2 in
  • Includes Decking Yes
  • Decking Style Ribbed
  • Frame Material Steel
  • Upright Load Capacity @ 24 in 17,000 lb
  • Shelf Gauge 22 ga

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list