!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STIRRER, 4 X 4 IN., CERAMIC STD

STIRRER, 4 X 4 IN., CERAMIC STD

TALBOYS

STIRRER, 4 X 4 IN., CERAMIC STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STIRRER, 4 X 4 IN., CERAMIC STD

STIRRER, 4 X 4 IN., CERAMIC STD

TALBOYS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG16U279
  • Mfr. Model # 16U279
  • UNSPSC # 41103806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Technical Specs

  • Item Stirrer
  • Plate Length 4"
  • Plate Material Ceramic
  • Speed Range 60 to 1600 rpm
  • Voltage 120V
  • Amps 0.4
  • Includes Timer No
  • Overall Height 4.3"
  • Overall Width 6.6"
  • Variable Speed Yes
  • Plate Shape Square
  • Plate Width 4"
  • Load Capacity - Metric 600 mL
  • Number of Stirring Positions 1
  • Display Analog
  • Watts 50
  • Operating Temp. Range 5 Degrees to 40 Degrees C
  • Overall Length 10.8"
  • Plug Style - Lab Equipment Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list