!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STINGER SPILLPAL HEAVY DUTY 12X41

STINGER SPILLPAL HEAVY DUTY 12X41

ENPAC

STINGER SPILLPAL HEAVY DUTY 12X41 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STINGER SPILLPAL HEAVY DUTY 12X41

STINGER SPILLPAL HEAVY DUTY 12X41

ENPAC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EPC4904TN
  • Mfr. Model # 4904TN
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Item Berm
  • Bottom Inside Widths 12 ft
  • Height 4-1/2"
  • Includes Wellhead Hood No
  • Length 12 ft.
  • Material PTFF
  • Recycled Content (%) No Recycled Content
  • Sidewall Support Material Foam
  • Product Type Drive-In/Out Containment Berm
  • Standards EPA, SPCC, NPDES
  • Supports NPDES Compliance Yes
  • Width 41 ft.
  • Bottom Inside Lengths 41 ft
  • Colour Tan
  • Includes Berm & Foam Log Sidewalls
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Material Thickness 40 oz
  • Shape Rectangle
  • Sidewall Type Foam
  • Spill Capacity, gal. 1,380 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list