!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STANDARD AUGER BIT 1/2IN X 18IN

STANDARD AUGER BIT 1/2IN X 18IN

WOODOWL

STANDARD AUGER BIT 1/2IN X 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD AUGER BIT 1/2IN X 18IN

STANDARD AUGER BIT 1/2IN X 18IN

WOODOWL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OWL02805
  • Mfr. Model # 02805
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.605 lbs

Product Details

Constructed of high-grade carbon steel. The cutting edge is precision-ground, and a tightly controlled heat treatment and hardening process ensures a safe and durable bit. Well suited for repetitive hole cutting in wood, nail-embedded wood, and other construction materials.

Technical Specs

  • Item Wood Drilling Bit
  • Shank Size 1/2"
  • For Use With Power Drill, Drill Press
  • Includes Auger Bit
  • Drill Style Auger
  • Overall Length 18"
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list