Discontinued with Replacement
SQUEEGEE 24IN BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE 24IN BL

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70723
  • Mfr. Model # 70723
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs
Suggested Replacement Product
SQUEEGE ULTRA HYGIENE 24IN, BLUE

Your Price: NA

Technical Specs

  • Colour Blue
  • Item Squeegee Head
  • For Use With Mfr. No. 29363 or 29383 Handle
  • Squeegee Blade Shape Straight
  • Length 24"
  • Color Coding System Yes
  • Squeegee Blade Width 24"
  • Squeegee Blade Material TPE Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list