!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SPRAYER POLY BACKPACK BLEACH/DISINF

SPRAYER POLY BACKPACK BLEACH/DISINF

CHAPIN

SPRAYER POLY BACKPACK BLEACH/DISINF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAYER POLY BACKPACK BLEACH/DISINF

SPRAYER POLY BACKPACK BLEACH/DISINF

CHAPIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPN61575
  • Mfr. Model # 61575
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs
Suggested Replacement Product
BACKPACK SPRAYER,4 GAL. TANK,80 PSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.95 / EACH

EHC: EHC :

Technical Specs

  • Item Backpack Sprayer
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Pressure Release Yes
  • In Tank Filter Yes
  • Fill Opening Size 4"
  • Nozzle Spray Pattern Cone, Fan
  • Sprayer Nozzle Material Polypropylene
  • Wand Length 21 in
  • Hose Material Polyehtylene
  • Seal/Gasket Material Viton(R)
  • Sprayer Type Backpack
  • Sprayer Tank Capacity 4 gal
  • Tank Material Polyethylene
  • Hose Length 48"
  • Wand Material Poly
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 100 PSI
  • Features Built In Straining Basket, 4 Position Pressure Control Valve, (3) Nozzles, Comfort Grip Spray Handle with Continuous Spray Feature
  • Includes Strap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list