!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPOTLIGHT RECHARGEABLE SILVER/BLACK

SPOTLIGHT RECHARGEABLE SILVER/BLACK

APPROVED VENDOR

SPOTLIGHT RECHARGEABLE SILVER/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOTLIGHT RECHARGEABLE SILVER/BLACK

SPOTLIGHT RECHARGEABLE SILVER/BLACK

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5RHL7
  • Mfr. Model # 5RHL7
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Spotlight, rechargeable system, description/special features tempered glass lens, lamp watts 25, lamp type halogen, 1,000,000 candle power, lamp life 300 hours, battery type lead acid, number of batteries 1, 12V/120V cordsets cord type, cord length 5.75 feet. Body colour silver/black, body material ABS plastic, battery burn time 30 min.

Technical Specs

  • Item Spotlight
  • Body Colour Silver/Black
  • Switch Type Trigger
  • Standards UL
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Includes AC/DC Charger
  • Weight with Batteries 3.4 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list